Motion
HFWC730R-200-B5-H-P24

BOSTON GEAR
HFWC730R-200-B5-H-P24

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, Hollow Output, 1.5000 in Output Size
Mi Item #09449948
MFR #HFWC730R-200-B5-H-P24
Price$7,764.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC730R-200-B5-H-P24

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, Hollow Output, 1.5000 in Output Size
Mi Item #09449948
MFR #HFWC730R-200-B5-H-P24

Mfr description
HFWC730R-200-B5-H-P24 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,764.07/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.00 in
  • Manufacturer Reducer Size
    730
  • Nominal Ratio
    200:1
  • Output Size
    1.5000 in
  • Ratio
    200:1
  • Weight
    96.10 lbs, 43.59 kg

Details

  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H14630
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    884107338439
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)