Motion
QC730A-15-B7-H

BOSTON GEAR
QC730A-15-B7-H

Rqc730 S/R Red, 15:1 Ratio, "A" Horiz. Base, "H" Assy
Mi Item #09449985
MFR #QC730A-15-B7-H
Price$4,622.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QC730A-15-B7-H

Rqc730 S/R Red, 15:1 Ratio, "A" Horiz. Base, "H" Assy
Mi Item #09449985
MFR #QC730A-15-B7-H

Mfr description
QC730A-15-B7-H WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,622.57/each

Specifications

Dimensions

  • Center Distance
    3.00 in
  • Input Size
    0.8750 in
  • NEMA / IEC Frame Size
    140TC/180C
  • Output Size
    1.2500 in
  • Ratio
    15:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    No Lube
  • Mounting Type
    Horizontal Base – Top Mount
  • Output Direction
    Double
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107339597
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)