Overview
Mfr description
PR6100-050-KS-S-4130303-24.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01572
- Manufacturer Upc Number884107339726
- UPC_NO884107339726
- Weight15.2044 kg, 33.52 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data