Motion
FWA721B-2400-B5-G

BOSTON GEAR
FWA721B-2400-B5-G

Right Angle Worm Gear Speed Reducer - 2400:1 Ratio, 2.0625 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size
Mi Item #09450033
MFR #FWA721B-2400-B5-G
Price$3,162.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA721B-2400-B5-G

Right Angle Worm Gear Speed Reducer - 2400:1 Ratio, 2.0625 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size
Mi Item #09450033
MFR #FWA721B-2400-B5-G

Mfr description
FWA721B-2400-B5-G WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,162.31/each

Specifications

Dimensions

  • Center Distance
    2.0625 in
  • Output Size
    1.0000 in
  • Ratio
    2400:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    884107340852
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)