Motion
H718A-60-H-P14

BOSTON GEAR
H718A-60-H-P14

H718 S/R Red. 60:1 Ratio, HOLLOW O/P, "A" Horiz. Base, Hollow Assy
MI ITEM #09450047
MFR #H718A-60-H-P14
List Price$2,579.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
H718A-60-H-P14

H718 S/R Red. 60:1 Ratio, HOLLOW O/P, "A" Horiz. Base, Hollow Assy
MI ITEM #09450047
MFR #H718A-60-H-P14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,579.14/each for your price

Overview

Mfr description
H718A-60-H-P14 WORM SPEED REDUCER

Specifications

  • Center Distance
    1.75 in
  • Reduction
    Single Reduction
  • Ratio
    60:1
  • Case Included
    Yes
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    0.8750 in
  • Output Direction
    Double
  • Housing Material
    Cast Iron
  • Series
    700
  • Bushing Kit
    P14
  • Manufacturer Reducer Size
    718
  • Mounting Type
    Horizontal Base – Top Mount
  • Manufacturer Catalog Number
    H14734
  • UPC_NO
    884107341132
  • Weight
    21.1 lbs, 9.57 kg
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint
  • Gearbox Component Type
    Gearbox
  • Case Size
    718

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text