Motion
PL5090-005-4139036-15.875

BOSTON GEAR
PL5090-005-4139036-15.875

05:1 Reduction, 5:1 Ratio
MI ITEM #09450066
MFR #PL5090-005-4139036-15.875
Price$5,137.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PL5090-005-4139036-15.875

05:1 Reduction, 5:1 Ratio
MI ITEM #09450066
MFR #PL5090-005-4139036-15.875

Mfr description
PL5090-005-4139036-15.875 PRECISION
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,137.82/each

Specifications

Dimensions

  • Case Size
    090
  • Output Size
    0.6250 in
  • Ratio
    5:1
  • Weight
    3.3248 kg, 7.33 lb

Details

  • Country of Origin
    Taiwan
  • Manufacturer Catalog Number
    P01575
  • Manufacturer Upc Number
    884107341514
  • Reduction
    05:1
  • Series
    PL5090
  • UPC_NO
    884107341514

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)