Overview
Mfr description
PL5070-070-4110205-09.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01577
- Manufacturer Upc Number884107342351
- UPC_NO884107342351
- Weight1.6103 kg, 3.55 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data