Overview
Mfr description
PL5090-007-4130102-19.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01579
- Manufacturer Upc Number884107342375
- UPC_NO884107342375
- Weight3.3248 kg, 7.33 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data