Motion
WC726C-150-J

BOSTON GEAR
WC726C-150-J

WC726 D/R Red. 150:1 Ratio, "C" High Vert. Base, "J" Assy
MI ITEM #09450124
MFR #WC726C-150-J
Price$5,014.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WC726C-150-J

WC726 D/R Red. 150:1 Ratio, "C" High Vert. Base, "J" Assy
MI ITEM #09450124
MFR #WC726C-150-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,014.04/each

Specifications

Dimensions

  • Center Distance
    2.62 in
  • Output Size
    1.1250 in
  • Ratio
    150:1

Details

  • Input Type
    Solid Shaft
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    884107342580

Overview

Mfr description
WC726C-150-J WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought