Overview
Mfr description
PL2042-030-KS-S-4010102-11.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01580
- Manufacturer Upc Number884107343587
- UPC_NO884107343587
- Weight0.8074 kg, 1.78 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data