Motion
HF718R7.5ZB5HP16

BOSTON GEAR
HF718R7.5ZB5HP16

7.5:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size
MI ITEM #09450185
MFR #HF718R7.5ZB5HP16
List Price$2,814.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF718R7.5ZB5HP16

7.5:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size
MI ITEM #09450185
MFR #HF718R7.5ZB5HP16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,814.14/each for your price

Overview

Mfr description
HF718R7.5ZB5HP16 SPEED REDUCER

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    7.5:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text