Motion
SBKCHFWC732-1200EP-B5-HS-P20

BOSTON GEAR
SBKCHFWC732-1200EP-B5-HS-P20

1200:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #09450194
MFR #SBKCHFWC732-1200EP-B5-HS-P20
List Price$10,007.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHFWC732-1200EP-B5-HS-P20

1200:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #09450194
MFR #SBKCHFWC732-1200EP-B5-HS-P20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,007.49/each for your price

Overview

Mfr description
SBKCHFWC732-1200EP-B5-HS-P20 WASHDOWN

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    1200:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text