Motion
QCWC738-1800E-B5-J

BOSTON GEAR
QCWC738-1800E-B5-J

Right Angle Worm Gear Speed Reducer - 1800:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Solid Output, Right Hand Output
Mi Item #09450196
MFR #QCWC738-1800E-B5-J
Price$8,915.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QCWC738-1800E-B5-J

Right Angle Worm Gear Speed Reducer - 1800:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Solid Output, Right Hand Output
Mi Item #09450196
MFR #QCWC738-1800E-B5-J

Mfr description
QCWC738-1800E-B5-J WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,915.47/each

Specifications

Dimensions

  • Case Size
    738
  • Center Distance
    3.7500 in
  • Manufacturer Reducer Size
    738
  • Ratio
    1800:1
  • Weight
    115.1 lbs, 52.208 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    H14894
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)