Motion
HWA726-200-H-P23

BOSTON GEAR
HWA726-200-H-P23

HWA726 D/R Red. 200:1 Ratio, HOLLOW O/P, No Base, Hollow Assy
MI ITEM #09450238
MFR #HWA726-200-H-P23
List Price$6,123.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HWA726-200-H-P23

HWA726 D/R Red. 200:1 Ratio, HOLLOW O/P, No Base, Hollow Assy
MI ITEM #09450238
MFR #HWA726-200-H-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,123.03/each for your price

Overview

Mfr description
HWA726-200-H-P23 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.62 in
  • Ratio
    200:1
  • Case Included
    Yes
  • Input Type
    Solid Shaft
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Series
    700
  • Manufacturer Reducer Size
    726
  • Manufacturer Catalog Number
    H14942-OLD
  • UPC_NO
    884107346120
  • Weight
    55.1 lbs, 25 kg
  • Gearbox Component Type
    Gearbox
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text