Overview
Mfr description
PL2090A-040-KS-S-4030501-19.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01584
- Manufacturer Upc Number884107348568
- UPC_NO884107348568
- Weight5.8967 kg, 13.0 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data