Motion
PL6100-030-KS-S-4130703-19.0

BOSTON GEAR
PL6100-030-KS-S-4130703-19.0

19 mm Input Size
MI ITEM #09450343
MFR #PL6100-030-KS-S-4130703-19.0
List Price$17,601.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PL6100-030-KS-S-4130703-19.0

19 mm Input Size
MI ITEM #09450343
MFR #PL6100-030-KS-S-4130703-19.0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,601.09/each for your price

Overview

Mfr description
PL6100-030-KS-S-4130703-19.0 PRECISION

Specifications

  • Input Size
    19 mm
  • Country of Origin
    Taiwan
  • Case Size
    030
  • Series
    PL6100
  • Manufacturer Catalog Number
    P01585
  • Manufacturer Upc Number
    884107349237
  • UPC_NO
    884107349237
  • Weight
    20.2 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text