Motion
SBKHQC718-7.5ZT-B5-HS-P16

BOSTON GEAR
SBKHQC718-7.5ZT-B5-HS-P16

7.5:1 Ratio, 1.7500 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #09450344
MFR #SBKHQC718-7.5ZT-B5-HS-P16
List Price$3,512.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKHQC718-7.5ZT-B5-HS-P16

7.5:1 Ratio, 1.7500 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #09450344
MFR #SBKHQC718-7.5ZT-B5-HS-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,512.63/each for your price

Overview

Mfr description
SBKHQC718-7.5ZT-B5-HS-P16 SPEED REDUCER

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    7.5:1
  • Input Type
    C-Face Quick Connect
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought