Overview
Mfr description
PL6100-007-KS-S-4040102-24.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01586
- Manufacturer Upc Number884107349664
- UPC_NO884107349664
- Weight7.3482 kg, 16.2 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data