Overview
Mfr description
PL5050-025-4110201-09.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01587
- Manufacturer Upc Number884107349749
- UPC_NO884107349749
- Weight0.8981 kg, 1.98 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data