Motion
WA726250KG

BOSTON GEAR
WA726250KG

Right Angle Worm Gear Speed Reducer - 250:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Solid Output, Left Hand Output
MI ITEM #09450377
MFR #WA726250KG
Price$4,902.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WA726250KG

Right Angle Worm Gear Speed Reducer - 250:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Solid Output, Left Hand Output
MI ITEM #09450377
MFR #WA726250KG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,902.42/each

Specifications

Dimensions

  • Case Size
    262
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    262
  • Nominal Ratio
    25:1
  • Ratio
    250:1
  • Weight
    59.1 lbs, 26.81 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    D03253
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700

Overview

Mfr description
WA726250KG SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought