Motion
F730-50KT-B7-H1-CMBA140TU6-KUTFW-3

BOSTON GEAR
F730-50KT-B7-H1-CMBA140TU6-KUTFW-3

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Double Output, 140TC Frame
Mi Item #09450448
MFR #F730-50KT-B7-H1-CMBA140TU6-KUTFW-3
Price$8,603.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F730-50KT-B7-H1-CMBA140TU6-KUTFW-3

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Double Output, 140TC Frame
Mi Item #09450448
MFR #F730-50KT-B7-H1-CMBA140TU6-KUTFW-3

Mfr description
F730-50KT-B7-H1-CMBA140TU6-KUTFW-3 WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,603.99/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.0000 in
  • Manufacturer Reducer Size
    730
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    50:1
  • Ratio
    50:1
  • Weight
    116.10 lbs, 52.662 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    D03268
  • Mounting Type
    Base Mount
  • Output Direction
    Double
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)