Specifications
Dimensions
- Weight7.7927 kg, 17.18 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01590
- Manufacturer Upc Number884107352350
- UPC_NO884107352350
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)