Overview
Mfr description
PL5050-020-4110102-11.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01592
- Manufacturer Upc Number884107353708
- UPC_NO884107353708
- Weight0.8981 kg, 1.98 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data