Overview
Mfr description
PL6075-003-KS-S-4131701-24.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01594
- Manufacturer Upc Number884107354323
- UPC_NO884107354323
- Weight3.6968 kg, 8.15 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data