Specifications
Dimensions
- Weight16.978 kg, 37.43 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01595
- Manufacturer Upc Number884107354880
- UPC_NO884107354880
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)