Motion
SSFWD732B-125K-B5-KS

BOSTON GEAR
SSFWD732B-125K-B5-KS

Right Angle Worm Gear Speed Reducer - 125:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #09450570
MFR #SSFWD732B-125K-B5-KS
List Price$10,196.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSFWD732B-125K-B5-KS

Right Angle Worm Gear Speed Reducer - 125:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #09450570
MFR #SSFWD732B-125K-B5-KS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,196.94/each for your price

Overview

Mfr description
SSFWD732B-125K-B5-KS SPEED REDUCER

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    125:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Housing Material
    Stainless Steel
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    732
  • Manufacturer Catalog Number
    D03290
  • Weight
    109.1 lbs, 49.487 kg
  • Nominal Ratio
    125:1
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Gearbox
  • Case Size
    732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text