Overview
Mfr description
PL6100-005-KS-S-4040102-24.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01597
- Manufacturer Upc Number884107355207
- UPC_NO884107355207
- Weight6.8899 kg, 15.19 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data