Overview
Mfr description
PR6075-020-KS-S-4030101-16.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01598
- Manufacturer Upc Number884107355214
- UPC_NO884107355214
- Weight6.3911 kg, 14.09 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data