Motion
PL5090-015-4122101-16.0

BOSTON GEAR
PL5090-015-4122101-16.0

15:1 Reduction, 15:1 Ratio
Mi Item #09450578
MFR #PL5090-015-4122101-16.0
Price$8,245.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PL5090-015-4122101-16.0

15:1 Reduction, 15:1 Ratio
Mi Item #09450578
MFR #PL5090-015-4122101-16.0

Mfr description
PL5090-015-4122101-16.0 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,245.13/each

Specifications

Dimensions

  • Case Size
    090
  • Ratio
    15:1
  • Weight
    4.6947 kg, 10.35 lb

Details

  • Country of Origin
    Taiwan
  • Manufacturer Catalog Number
    P01600
  • Manufacturer Upc Number
    884107355337
  • Reduction
    15:1
  • Series
    PL5090
  • UPC_NO
    884107355337
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)