Specifications
Dimensions
- Case Size075
- Ratio5:1
- Weight8.14 lb
Details
- Country of OriginUS
- Manufacturer Catalog NumberP01601
- Manufacturer Upc Number884107356099
- Reducer TypePlanetary
- Reduction05:1
- SeriesPL6075
- UPC_NO884107356099
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)