Overview
Mfr description
PL6100-025-KS-S-4030503-19.0 PRECISION
Specifications
- Country of OriginUS
- Manufacturer Catalog NumberP01602
- Manufacturer Upc Number884107356105
- UPC_NO884107356105
- Weight8.083 kg, 17.82 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data