Specifications
Dimensions
- Weight13.8708 kg, 30.58 lb
Details
- Country of OriginUS
- Manufacturer Catalog NumberP01603
- Manufacturer Upc Number884107356112
- UPC_NO884107356112
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)