Motion
WA760-150E-K

BOSTON GEAR
WA760-150E-K

150:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, Solid Output
MI ITEM #09450654
MFR #WA760-150E-K
Price$14,741.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WA760-150E-K

150:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, Solid Output
MI ITEM #09450654
MFR #WA760-150E-K

Mfr description
WA760-150E-K WORM SPEED REDUCER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,741.96/each

Specifications

Dimensions

  • Center Distance
    6.0000 in
  • Ratio
    150:1

Details

  • Input Type
    Solid Shaft
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)