Specifications
Dimensions
- Weight2.0956 kg, 4.62 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01604
- Manufacturer Upc Number884107358000
- UPC_NO884107358000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)