Motion
PL6060A-025-KS-M-4020102-14.0

BOSTON GEAR
PL6060A-025-KS-M-4020102-14.0

25:1 Reduction, 25:1 Ratio, 14 mm Input Size
MI ITEM #09450694
MFR #PL6060A-025-KS-M-4020102-14.0
List Price$16,650.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PL6060A-025-KS-M-4020102-14.0

25:1 Reduction, 25:1 Ratio, 14 mm Input Size
MI ITEM #09450694
MFR #PL6060A-025-KS-M-4020102-14.0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,650.96/each for your price

Overview

Mfr description
PL6060A-025-KS-M-4020102-14.0 PRECISION

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    25:1
  • Ratio
    25:1
  • Input Size
    14 mm
  • Country of Origin
    Taiwan
  • Reduction
    25:1
  • Case Size
    60
  • Series
    PL6060A
  • Nominal Ratio
    25:1
  • Manufacturer Catalog Number
    P01605
  • Manufacturer Upc Number
    884107358352
  • UPC_NO
    884107358352
  • Weight
    1.4969 kg, 3.3 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text