Motion
QC726B-20-B7-J

BOSTON GEAR
QC726B-20-B7-J

qc726 S/R Red, 20:1 Ratio, "B" Horiz. Base, "J" Assy
MI ITEM #09450710
MFR #QC726B-20-B7-J
List Price$3,194.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QC726B-20-B7-J

qc726 S/R Red, 20:1 Ratio, "B" Horiz. Base, "J" Assy
MI ITEM #09450710
MFR #QC726B-20-B7-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,194.83/each for your price

Overview

Mfr description
QC726B-20-B7-J WORM SPEED REDUCER

Specifications

  • Center Distance
    2.62 in
  • Reduction
    Single Reduction
  • Ratio
    20:1
  • Input Type
    C-Face Coupling
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    140TC/180C
  • Housing Material
    Cast Iron
  • Series
    700
  • Mounting Type
    Horizontal Base – Bottom Mount
  • UPC_NO
    884107358635
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text