Overview
Mfr description
PL6140-030-KS-P-4047031-28.0 PRECISION
Specifications
- Country of OriginTaiwan
- Case Size030
- Manufacturer Catalog NumberP01606
- Manufacturer Upc Number884107358673
- UPC_NO884107358673
- Weight16.5789 kg, 36.55 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data