Motion
PL5090-007-4131601-19.0

BOSTON GEAR
PL5090-007-4131601-19.0

07:1 Reduction, 7:1 Ratio, 19 mm Input Size
Mi Item #09450716
MFR #PL5090-007-4131601-19.0
Price$5,306.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PL5090-007-4131601-19.0

07:1 Reduction, 7:1 Ratio, 19 mm Input Size
Mi Item #09450716
MFR #PL5090-007-4131601-19.0

Mfr description
PL5090-007-4131601-19.0 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,306.36/each

Specifications

Dimensions

  • Case Size
    090
  • Input Size
    19 mm
  • Ratio
    7:1
  • Weight
    16.5789 kg, 36.55 lb

Details

  • Case Included
    No
  • Manufacturer Catalog Number
    P01607
  • Manufacturer Upc Number
    884107358765
  • Reduction
    07:1
  • Series
    PL5090
  • UPC_NO
    884107358765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)