Motion
HMHF726150ZTB7HP20B

BOSTON GEAR
HMHF726150ZTB7HP20B

150:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Hollow Output, 1.2500 in Output Size
MI ITEM #09450747
MFR #HMHF726150ZTB7HP20B
List Price$6,169.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HMHF726150ZTB7HP20B

150:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Hollow Output, 1.2500 in Output Size
MI ITEM #09450747
MFR #HMHF726150ZTB7HP20B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,169.56/each for your price

Overview

Mfr description
HMHF726150ZTB7HP20B SPEED REDUCER

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    150:1
  • Input Type
    Solid Shaft
  • Output Type
    Hollow
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text