Overview
Mfr description
PL2042-050-KS-S-4010101-11.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01608
- Manufacturer Upc Number884107359793
- UPC_NO884107359793
- Weight0.7983 kg, 1.76 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data