Motion
BKCH718R-5P-HS-P14

BOSTON GEAR
BKCH718R-5P-HS-P14

5:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, Hollow Output, 0.8750 in Output Size, Double Output
Mi Item #09450824
MFR #BKCH718R-5P-HS-P14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCH718R-5P-HS-P14

5:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, Hollow Output, 0.8750 in Output Size, Double Output
Mi Item #09450824
MFR #BKCH718R-5P-HS-P14

Mfr description
BKCH718R-5P-HS-P14 WASHDOWN WORM SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Output Size
    0.8750 in
  • Ratio
    5:1

Details

  • Input Type
    Solid Shaft
  • Output Direction
    Double
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)