Overview
Mfr description
PL2090-006-KS-P-4131701-24.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01610
- Manufacturer Upc Number884107362755
- UPC_NO884107362755
- Weight3.3929 kg, 7.48 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data