Specifications
Dimensions
- Weight13.8849 kg, 30.61 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01611
- Manufacturer Upc Number884107362878
- UPC_NO884107362878
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)