Motion
SBKCHFWB738-200EP-B5-LS-P31

BOSTON GEAR
SBKCHFWB738-200EP-B5-LS-P31

200:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.9375 in Output Size
MI ITEM #09450874
MFR #SBKCHFWB738-200EP-B5-LS-P31
List Price$13,032.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHFWB738-200EP-B5-LS-P31

200:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.9375 in Output Size
MI ITEM #09450874
MFR #SBKCHFWB738-200EP-B5-LS-P31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,032.64/each for your price

Overview

Mfr description
SBKCHFWB738-200EP-B5-LS-P31 WASHDOWN

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    200:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.9375 in
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    738
  • Manufacturer Catalog Number
    H15609
  • Weight
    117.1 lbs, 53.116 kg
  • Case Size
    738

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text