Motion
HFWA738A-200KEZ-B5-H1-P39

BOSTON GEAR
HFWA738A-200KEZ-B5-H1-P39

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 2.4375 in Output Size, Double Output
MI ITEM #09450875
MFR #HFWA738A-200KEZ-B5-H1-P39
List Price$11,697.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWA738A-200KEZ-B5-H1-P39

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 2.4375 in Output Size, Double Output
MI ITEM #09450875
MFR #HFWA738A-200KEZ-B5-H1-P39

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,697.01/each for your price

Overview

Mfr description
HFWA738A-200KEZ-B5-H1-P39 WORM SPEED

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    200:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    2.4375 in
  • Output Direction
    Double
  • Series
    200
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    B5
  • Manufacturer Reducer Size
    738
  • Manufacturer Catalog Number
    H15610
  • Weight
    136.1 lbs, 61.734 kg
  • Lubrication
    Food Grade Grease (H1)
  • Nominal Ratio
    200:1
  • Case Size
    738

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text