Motion
HFHMA730-37.5KZT-B7-H1-P19

BOSTON GEAR
HFHMA730-37.5KZT-B7-H1-P19

Right Angle Worm Gear Speed Reducer - 37.5:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.1875 in Output Size, Double Output
Mi Item #09450904
MFR #HFHMA730-37.5KZT-B7-H1-P19
Price$6,789.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFHMA730-37.5KZT-B7-H1-P19

Right Angle Worm Gear Speed Reducer - 37.5:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.1875 in Output Size, Double Output
Mi Item #09450904
MFR #HFHMA730-37.5KZT-B7-H1-P19

Mfr description
HFHMA730-37.5KZT-B7-H1-P19 WORM SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,789.63/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.0000 in
  • Manufacturer Reducer Size
    730
  • Nominal Ratio
    37.5:1
  • Output Size
    1.1875 in
  • Ratio
    37.5:1
  • Weight
    92.1 lbs, 41.776 kg

Details

  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H15639
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)