Motion
FWC726R200B5H

BOSTON GEAR
FWC726R200B5H

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #09450936
MFR #FWC726R200B5H
List Price$5,012.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC726R200B5H

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #09450936
MFR #FWC726R200B5H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,012.83/each for your price

Overview

Mfr description
FWC726R200B5H SPEED REDUCER

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    200:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Series
    FWC
  • Vertical J Base Kit
    H
  • Manufacturer Reducer Size
    726
  • Manufacturer Catalog Number
    H15668
  • Weight
    73 lbs, 33.11 kg
  • Nominal Ratio
    200:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought