Specifications
Dimensions
- Center Distance2.6200 in
- Input Size0.6250 in
- Ratio1800:1
Details
- Input TypeC-Face Quick Connect
- Output DirectionLeft Hand
- Output TypeSolid
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)