Overview
Mfr description
PR2220010KSP0403790005-35.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01612
- Manufacturer Upc Number884107365251
- UPC_NO884107365251
- Weight83.007 kg, 183.0 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data