Motion
HFWC718-300-B5-H-P16

BOSTON GEAR
HFWC718-300-B5-H-P16

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 1.75 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size
MI ITEM #09451009
MFR #HFWC718-300-B5-H-P16
List Price$4,563.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC718-300-B5-H-P16

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 1.75 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size
MI ITEM #09451009
MFR #HFWC718-300-B5-H-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,563.18/each for your price

Overview

Mfr description
HFWC718-300-B5-H-P16 WORM SPEED REDUCER

Specifications

  • Center Distance
    1.75 in
  • Ratio
    300:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Series
    700
  • Bushing Kit
    B5
  • Manufacturer Reducer Size
    718
  • Manufacturer Catalog Number
    H15743-OLD
  • UPC_NO
    884107366029
  • Weight
    27.1 lbs, 12.29 kg
  • Nominal Ratio
    300:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    718

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text